Ortronics (Legrand) OR-63700075 TracJack® LC Fiber Module | Graybar Store
Ortronics (Legrand) - TracJack® LC Fiber Module - OR-63700075
+ / - Hover over image to Zoom
Other Views

    TracJack® LC Fiber Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-63700075
    SKU: 25193465
    $19.19
    Checking Pricing
         
    Adapter Housing Color:Aqua
    No. of Units High:1
    Fiber Count:2
    Fiber Category:Multimode
    Sleeve Type:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-63700075
    • Connector Type LC
    • Termination Style Snap-In
    • Adapter Housing Color Aqua
    • Fiber Category Multimode
    • Fiber Count 2
    • No. of Units High 1
    • Sleeve Type Ceramic
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® TracJack Module, Termination Style: Snap-In