Ortronics (Legrand) OR-40300575 TracJack® Low Profile Furniture Plate, Fog White | Graybar Store
Ortronics (Legrand) - TracJack® Low Profile Furniture Plate, Fog White - OR-40300575
+ / - Hover over image to Zoom
Other Views

    TracJack® Low Profile Furniture Plate, Fog White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300575
    SKU: 99503303
    $4.12
    Checking Pricing
         
    No. of Ports:6
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300575
    • Color Fog White
    • Mounting Style Snap-In
    • Type Furniture Plate
    • No. of Ports 6
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fog White 6-port low profile furniture plate fits most Herman Miller Baseline furniture opening (1.9" x 3").
    • Accepts a variety of TracJacks®
    • Snap mount
    • Fits most Herman Miller Baseline openings
    • Front access design