Ortronics (Legrand) OR-40300633-00 TracJack® Furniture Plate | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Plate - OR-40300633-00
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Plate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300633-00
    SKU: 99665551
    $3.87
    Checking Pricing
         
    Color:Black
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300633-00
    • Color Black
    • Mounting Style Snap-In
    • Type Furniture Plate
    • No. of Ports 4
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® black 2-piece base and cover adjustable furniture plate, 4-port.
    • Accepts 4 TracJacks®
    • 2-piece base and cover
    • Adjustable to fit a range of common furniture
    • Recessed label fields