Ortronics (Legrand) OR-40700072-00 TracJack® Furniture Bezel, Black | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Bezel, Black - OR-40700072-00
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Bezel, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40700072-00
    SKU: 99422027
    $1.81
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40700072-00
    • Color Black
    • Mounting Style Snap-In
    • Type Furniture Bezel
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Black furniture bezel, .625" deep for TIA 569 furniture opening.
    Accepts 3 TracJack® modules when combined with OR-42100009 (sold separately).