Ortronics (Legrand) TracJack® Furniture Bezel, 1" | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Bezel, 1
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Bezel, 1"

    Manufacturer: Ortronics (Legrand)
         

    • Manufacturer Ortronics (Legrand)
    • Mounting Style Snap-In
    • Type Furniture Bezel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Additional Features
    Dimensions (Inches)
    Part Number
    Color
    Price
    OR-40700073-00
    98409439
    Thermoplastic ABS
    Fits TIA 569 Recognized Furniture Opening; Snap Mounts
    80.77 mm W x 253.4 mm D x 1.87 in H
    OR-40700073-00
    Black
    $
    2
    .01
    /
    EA
    98409439
    Material
    Thermoplastic ABS
    Additional Features
    Fits TIA 569 Recognized Furniture Opening; Snap Mounts
    Dimensions (Inches)
    80.77 mm W x 253.4 mm D x 1.87 in H
    Part Number
    OR-40700073-00
    Color
    Black
    $
    2
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40700073
    96091347
    Thermoplastic ABS
    Fits TIA 569 Recognized Furniture Opening; Snap Mounts
    80.77 mm W x 25.4 mm D x 1.87 in H
    OR-40700073
    Fog White
    $
    2
    .01
    /
    EA
    96091347
    Material
    Thermoplastic ABS
    Additional Features
    Fits TIA 569 Recognized Furniture Opening; Snap Mounts
    Dimensions (Inches)
    80.77 mm W x 25.4 mm D x 1.87 in H
    Part Number
    OR-40700073
    Color
    Fog White
    $
    2
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98409439 SKU, 98409439 ANALYTICS...
    Dimensions (Inches)
    80.77 mm W x 253.4 mm D x 1.87 in H
    Part Number
    OR-40700073-00
    Color
    Black
    Price
    $
    2
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96091347 SKU, 96091347 ANALYTICS...
    Dimensions (Inches)
    80.77 mm W x 25.4 mm D x 1.87 in H
    Part Number
    OR-40700073
    Color
    Fog White
    Price
    $
    2
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available