Ortronics (Legrand) OR-42100054-00 TracJack® Furniture Adapter Plate, Black | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Adapter Plate, Black - OR-42100054-00
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Adapter Plate, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-42100054-00
    SKU: 22121414
    $6.43
    Checking Pricing
         
    No. of Ports:3
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-42100054-00
    • Color Black
    • Mounting Style Snap-In
    • Type TracJack Stylistics Frame
    • No. of Ports 3
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Black adapter plate, rear-loads 3 TracJacks®, pack of 5.
    Accepts 3 TracJack® modules.