Ortronics (Legrand) OR-42100009 TracJack® Furniture Adapter Plate - Front Load | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Adapter Plate - Front Load - OR-42100009
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Adapter Plate - Front Load

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-42100009
    SKU: 97185159
    $1.51
    Checking Pricing
         
    Material:Thermoplastic ABS
    Additional Features:Field Configurable With TracJacks; Supports Use With Electrical Delivery System
    Dimensions (Inches):67.31 mm W x 1.32 in H
    Part Number:OR-42100009
    Color:Fog White
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-42100009
    • Color Fog White
    • Part Number OR-42100009
    • Mounting Style Snap-In
    • Type TracJack Stylistics Frame
    • No. of Ports 3
    • Additional Features Field Configurable With TracJacks; Supports Use With Electrical Delivery System
    • Dimensions (Inches) 67.31 mm W x 1.32 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® TracJack Adapter Plate For Furniture Opening, Fog White, Snap-In Mount, Thermoplastic ABS, No. of Ports: 3, Dimension (Inches): 67.31 mm W x 1.32 in H