Ortronics (Legrand) OR-42100054 TracJack® Furniture Adapter Plate - Rear Load | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Adapter Plate - Rear Load - OR-42100054
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Adapter Plate - Rear Load

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-42100054
    SKU: 22121413
    $6.43
    Checking Pricing
         
    No. of Ports:3
    Color:Fog White
    Material:Polycarbonate
    Part Number:OR-42100054
    Additional Features:Field Configurable With TracJacks; Supports TracJack Footprint
    Dimensions (Inches):67.31 mm W x 17.27 mm D x 1.33 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-42100054
    • Color Fog White
    • Part Number OR-42100054
    • Mounting Style Snap-In
    • Type TracJack Stylistics Frame
    • No. of Ports 3
    • Additional Features Field Configurable With TracJacks; Supports TracJack Footprint
    • Dimensions (Inches) 67.31 mm W x 17.27 mm D x 1.33 in H
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® TracJack Adapter Plate For Furniture Opening, Fog White, Snap-In Mount, Polycarbonate, No. of Ports: 3, Dimension (Inches): 67.31 mm W x 17.27 mm D x 1.33 in H
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area