Ortronics (Legrand) OR-TJ645-42 Clarity® TracJack® Category 6 Jack, 45° | Graybar Store
Ortronics (Legrand) - Clarity® TracJack® Category 6 Jack, 45° - OR-TJ645-42
+ / - Hover over image to Zoom
Other Views

    Clarity® TracJack® Category 6 Jack, 45°

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TJ645-42
    SKU: 25027818
    $9.68
    Checking Pricing
         
    Color:Red
    No. of Ports:1
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TJ645-42
    • Color Red
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 1
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® TracJack, Red, Cat 6, Termination Style: IDC, Wiring Configuration: T568A; T568B