Ortronics (Legrand) OR-TJ5E45 Clarity® TracJack® Category 5e Jack, 45° | Graybar Store
Ortronics (Legrand) - Clarity® TracJack® Category 5e Jack, 45° - OR-TJ5E45
+ / - Hover over image to Zoom
Other Views

    Clarity® TracJack® Category 5e Jack, 45°

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TJ5E45
    SKU: 22103106
    $6.20
    Checking Pricing
         
    Color:Fog White
    No. of Ports:1
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TJ5E45
    • Color Fog White
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 1
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® TracJack, Fog White, Cat 5e, Termination Style: IDC, Wiring Configuration: T568A; T568B