Ortronics (Legrand) OR-TJ5E45-13 Clarity® TracJack® Category 5e Jack, 45° | Graybar Store
Ortronics (Legrand) - Clarity® TracJack® Category 5e Jack, 45° - OR-TJ5E45-13
+ / - Hover over image to Zoom
Other Views

    Clarity® TracJack® Category 5e Jack, 45°

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TJ5E45-13
    SKU: 22077323
    $6.20
    Checking Pricing
         
    Color:Ivory
    No. of Ports:1
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TJ5E45-13
    • Color Ivory
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 1
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® TracJack, Ivory, Cat 5e, Termination Style: IDC, Wiring Configuration: T568A; T568B