Ortronics (Legrand) OR-40800017 TracJack® 106-Type Outlet Frame, 2-Port, Fog White | Graybar Store
Ortronics (Legrand) - TracJack® 106-Type Outlet Frame, 2-Port, Fog White - OR-40800017
+ / - Hover over image to Zoom
Other Views

    TracJack® 106-Type Outlet Frame, 2-Port, Fog White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40800017
    SKU: 98390902
    $2.31
    Checking Pricing
         
    No. of Ports:2
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40800017
    • Color Fog White
    • No. of Ports 2
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® fog white 2-port 106-type frame.
    • Matches duplex electrical outlet footprint
    • Field configurable with TracJack®
    • Front load and access
    • Ruggedly constructed from high impact thermo-plastic
    • 2-port 106-type frame