Ortronics (Legrand) Duplex Frame Screw Mount | Graybar Store
Ortronics (Legrand) - Duplex Frame Screw Mount
+ / - Hover over image to Zoom
Other Views

    Duplex Frame Screw Mount

    Manufacturer: Ortronics (Legrand)
         

    Ortronics TracJack® 106-Type plastic duplex frame accepts front loading TracJack® modules. This frame is compatible with many cable delivery systems that can house electrical duplex outlets.

    • Matches duplex electrical outlet footprint
    • Field configurable with TracJack®
    • Front load and access
    • Ruggedly constructed from high impact thermo-plastic
    See More >>
    • Manufacturer Ortronics (Legrand)
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    No. of Ports
    Material
    Additional Features
    Color
    Dimensions (Inches)
    Part Number
    Price
    OR-40800017
    98390902
    2
    Fog White
    $
    2
    .31
    /
    EA
    98390902
    No. of Ports
    2
    Material
    Additional Features
    Color
    Fog White
    Dimensions (Inches)
    Part Number
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40800019
    99451135
    4
    Fog White
    $
    2
    .31
    /
    EA
    99451135
    No. of Ports
    4
    Material
    Additional Features
    Color
    Fog White
    Dimensions (Inches)
    Part Number
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40800017-88
    98390907
    2
    Thermoplastic ABS
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Cloud White
    44.45 mm W x 11.43 mm D x 4.09 in H
    OR-40800017-88
    $
    2
    .31
    /
    EA
    98390907
    No. of Ports
    2
    Material
    Thermoplastic ABS
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Cloud White
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800017-88
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40800019-88
    99451591
    4
    Thermoplastic ABS
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Cloud White
    44.45 mm W x 11.43 mm D x 4.09 in H
    OR-40800019-88
    $
    2
    .31
    /
    EA
    99451591
    No. of Ports
    4
    Material
    Thermoplastic ABS
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Cloud White
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800019-88
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40800017-99
    22004942
    2
    Thermoplastic ABS
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Wiremold Ivory
    44.45 mm W x 11.43 mm D x 4.09 in H
    OR-40800017-99
    $
    2
    .31
    /
    EA
    22004942
    No. of Ports
    2
    Material
    Thermoplastic ABS
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Wiremold Ivory
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800017-99
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40800018
    22073810
    3
    Thermoplastic ABS
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Fog White
    44.45 mm W x 11.43 mm D x 4.09 in H
    OR-40800018
    $
    2
    .31
    /
    EA
    22073810
    No. of Ports
    3
    Material
    Thermoplastic ABS
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Fog White
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800018
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40800017-13
    98390903
    2
    Thermoplastic ABS
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Electrical Ivory
    44.45 mm W x 11.43 mm D x 4.09 in H
    OR-40800017-13
    $
    2
    .31
    /
    EA
    98390903
    No. of Ports
    2
    Material
    Thermoplastic ABS
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Electrical Ivory
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800017-13
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40800019-13
    99451588
    4
    Thermoplastic ABS
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Electrical Ivory
    44.45 mm W x 11.43 mm D x 4.09 in H
    OR-40800019-13
    $
    2
    .31
    /
    EA
    99451588
    No. of Ports
    4
    Material
    Thermoplastic ABS
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Electrical Ivory
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800019-13
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-40800019-99
    22004945
    4
    Thermoplastic ABS
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Wiremold Ivory
    44.45 mm W x 11.43 mm D x 4.09 in H
    OR-40800019-99
    $
    2
    .31
    /
    EA
    22004945
    No. of Ports
    4
    Material
    Thermoplastic ABS
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Wiremold Ivory
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800019-99
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390902 SKU, 98390902 ANALYTICS...
    Additional Features
    Color
    Fog White
    Dimensions (Inches)
    Part Number
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99451135 SKU, 99451135 ANALYTICS...
    Additional Features
    Color
    Fog White
    Dimensions (Inches)
    Part Number
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390907 SKU, 98390907 ANALYTICS...
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Cloud White
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800017-88
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99451591 SKU, 99451591 ANALYTICS...
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Cloud White
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800019-88
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22004942 SKU, 22004942 ANALYTICS...
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Wiremold Ivory
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800017-99
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22073810 SKU, 22073810 ANALYTICS...
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Fog White
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800018
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390903 SKU, 98390903 ANALYTICS...
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Electrical Ivory
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800017-13
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99451588 SKU, 99451588 ANALYTICS...
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Electrical Ivory
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800019-13
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22004945 SKU, 22004945 ANALYTICS...
    Additional Features
    Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Color
    Wiremold Ivory
    Dimensions (Inches)
    44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number
    OR-40800019-99
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available