Ortronics (Legrand) OR-41900018-00 TracJack® Stylistics Frame | Graybar Store
Ortronics (Legrand) - TracJack® Stylistics Frame - OR-41900018-00
+ / - Hover over image to Zoom
Other Views

    TracJack® Stylistics Frame

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-41900018-00
    SKU: 99451666
    $2.31
    Checking Pricing
         
    No. of Ports:4
    Color:Black
    Material:Thermoplastic ABS
    Additional Features:Matches Rectangular Electrical Outlet (GFI) Footprint; Supports Use With Electrical Delivery System
    Dimensions (Inches):44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number:OR-41900018-00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-41900018-00
    • Color Black
    • Part Number OR-41900018-00
    • Mounting Style Screw Mount
    • Type TracJack Stylistics Frame
    • No. of Ports 4
    • Additional Features Matches Rectangular Electrical Outlet (GFI) Footprint; Supports Use With Electrical Delivery System
    • Dimensions (Inches) 44.45 mm W x 11.43 mm D x 4.09 in H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® TracJack 106-Type Frame, Black, Screw Mount, Thermoplastic ABS, No. of Ports: 4, Dimension (Inches): 44.45 mm W x 11.43 mm D x 4.09 in H