Ideal Industries 62-140 TRACETone® Tone Generator and Amplifier Probe Tester | Graybar Store
Ideal Industries - TRACETone® Tone Generator and Amplifier Probe Tester - 62-140
+ / - Hover over image to Zoom
Other Views

    TRACETone® Tone Generator and Amplifier Probe Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 62-140
    SKU: 25079596
    $58.49
    Checking Pricing
         
    Tool Application:Copper Low-Voltage Cabling
    Power Source:Battery
    Display Type:Audible
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 62-140
    • Display Type Audible
    • Power Source Battery
    • Tool Application Copper Low-Voltage Cabling
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TRACETone® tone generator and amplifier probe tester is an economical solution for tracing copper low-voltage cabling.
    TRACETone® Tone Generator and Amplifier Probe Tester:
    • Battery: (4) LR44 Button Cells (6 V)
    • Battery Life: Generator: 100 HR, Amplified Probe: 12 HR
    • Voltage Rating: 250 V Peak DC Or 175 V RMS AC Externally Applied Without Damage
    • Most cost effective cable tracing tool from Ideal
    • Test continuity and located signal of installed wire and cable
    • Two selectable tone styles to meet personal preference
    • Tone Generator and Amplifier Probe fit together for easy storage
    • RJ-11 alligator clip and RJ-11 cable assembly included