Belden C6T1100006 CAT6+ Traceable Patch Cord, Bonded-Pair | Graybar Store
Belden - CAT6+ Traceable Patch Cord, Bonded-Pair - C6T1100006
+ / - Hover over image to Zoom
Other Views

    CAT6+ Traceable Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: C6T1100006
    SKU: 25620222
    $13.88
    Checking Pricing
         
    Color:Black
    Packaging:1 Each
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C6T1100006
    • Color Black
    • Category Cat 6; Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 6 ft.
    • Wiring Configuration T568A; T568B
    • Packaging 1 Each
    Product Overview:
    CAT6+ Traceable Patch Cord, Length: 6 ft, RJ45, Black, Category: Cat 6; Cat 6a, Wiring Configuration: T568A; T568B