Juno Lighting TCLCB 2A BLCK Trac-Master® Current Limiter Circuit Breaker, T/TU Series Trac Systems | Graybar Store
Juno Lighting - Trac-Master® Current Limiter Circuit Breaker, T/TU Series Trac Systems - TCLCB 2A BLCK
+ / - Hover over image to Zoom
Other Views

    Trac-Master® Current Limiter Circuit Breaker, T/TU Series Trac Systems

    Manufacturer: Juno Lighting
    Manufacturer #: TCLCB 2A BLCK
    SKU: 25728122
    Price pending
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Color:Black
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TCLCB 2A BLCK
    • Color Black
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Compatibility TCL2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TCL Series Current Limiting Circuit Breaker, Air Rating: Non-Airtight, TCL2