Fluke T+PRO Electrical Tester | Graybar Store
Fluke - Electrical Tester - T+PRO
+ / - Hover over image to Zoom
Other Views

    Electrical Tester

    Manufacturer: Fluke
    Manufacturer #: T+PRO
    SKU: 25092665
    $101.29
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Rating:600 V Cat IV
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # T+PRO
    • Display Type LCD
    • Power Source (2) AAA Batteries
    • Rating 600 V Cat IV
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electrical Tester, Voltage Range 600V AC/DC, Detects AC/DC Three Ways - Light, Sound, Vibration, Power Source: (2) AAA Batteries, Rating: 600 V Cat IV; Display Type: LCD, Includes User Manual, Test Lead Wrap, Test Probes