Bussmann (Eaton) TPC Series 80VDC Telepower Compact Current-Limiting Fuse | Graybar Store
Bussmann (Eaton) - TPC Series 80VDC Telepower Compact Current-Limiting Fuse
+ / - Hover over image to Zoom
Other Views

    TPC Series 80VDC Telepower Compact Current-Limiting Fuse

    Manufacturer: Bussmann (Eaton)
         

    Telepower compact current-limiting fuse.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Telepower Compact Current-Limiting Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    TPC-60
    22024508
    60A
    80V DC
    $
    26
    .82
    /
    EA
    22024508
    Amps
    60A
    Voltage Rating
    80V DC
    $
    26
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TPC-30
    22024505
    30A
    80V DC
    $
    26
    .57
    /
    EA
    22024505
    Amps
    30A
    Voltage Rating
    80V DC
    $
    26
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22024508 SKU, 22024508 ANALYTICS...
    Price
    $
    26
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22024505 SKU, 22024505 ANALYTICS...
    Price
    $
    26
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available