Bussmann (Eaton) TPC-30 TPC Series 30A 80VDC Telepower Compact Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - TPC Series 30A 80VDC Telepower Compact Current Limiting Fuse - TPC-30
+ / - Hover over image to Zoom
Other Views

    TPC Series 30A 80VDC Telepower Compact Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPC-30
    SKU: 22024505
    $26.57
    Checking Pricing
         
    Amps:30A
    Voltage Rating:80V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPC-30
    • Amps 30A
    • Fuse Type Telepower Compact Current-Limiting Fuse
    Product Overview:
    TPC Series 30A 80VDC Telepower compact current limiting fuse.