Telect 009-8005-0810 Dual Feed 350A 8/8 TPA and 10/10 GMT Fuse Alarm Panel | Graybar Store
Telect - Dual Feed 350A 8/8 TPA and 10/10 GMT Fuse Alarm Panel - 009-8005-0810
+ / - Hover over image to Zoom
Other Views

    Dual Feed 350A 8/8 TPA and 10/10 GMT Fuse Alarm Panel

    Manufacturer: Telect
    Manufacturer #: 009-8005-0810
    SKU: 25254487
    $1,490.25
    Checking Pricing
         
    Interrupt Rating:435 A
    Fuseblock Amp Size:50/15 A
    Dimensions (Inches):17-1/2 W x 3-1/2 H x 12 D
    Use With:Fuse
    Amps:350A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 009-8005-0810
    • Amps 350A
    • Dimensions (Inches) 17-1/2 W x 3-1/2 H x 12 D
    • Fuse Type TPA/GMT Combination Fuse
    • Fuseblock Amp Size 50/15 A
    • Accessory Type Fuse Panel
    • Use With Fuse
    • Interrupt Rating 435 A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Telect® 8/8 TPA and 10/10 GMT Combination Fuse Panel, 350A, Fuseblock Amp Size 50/15A, Dimensions 17 1/2 W x 3 1/2 H x 12 in. D