Telect 009-8005-0404 Dual Feed 200A 4/5 TPA/GMT Fuse Alarm Panel | Graybar Store
Telect - Dual Feed 200A 4/5 TPA/GMT Fuse Alarm Panel - 009-8005-0404
+ / - Hover over image to Zoom
Other Views

    Dual Feed 200A 4/5 TPA/GMT Fuse Alarm Panel

    Manufacturer: Telect
    Manufacturer #: 009-8005-0404
    SKU: 25192971
    $887.38
    Checking Pricing
         
    Interrupt Rating:250 A
    Fuseblock Amp Size:50/15 A
    Voltage Rating:-48 V DC; 24 V DC
    Dimensions (Inches):17-1/2 W x 1-3/4 H x 10 D
    Use With:Fuse
    Amps:200A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 009-8005-0404
    • Amps 200A
    • Dimensions (Inches) 17-1/2 W x 1-3/4 H x 10 D
    • Fuse Type TPA/GMT Combination Fuse
    • Fuseblock Amp Size 50/15 A
    • Accessory Type Fuse Panel
    • Use With Fuse
    • Voltage Rating -48 V DC; 24 V DC
    • Interrupt Rating 250 A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Telect® 4/5 TPA/GMT Combination Fuse Panel, 200A, Fuseblock Amp Size 50/15A, Dimensions 17 1/2 W x 1 3/4 H x 10 in. D