Square D (Schneider Electric) XVUC27 Tower Light XVU Series Clear LED Unit | Graybar Store
Square D (Schneider Electric) - Tower Light XVU Series Clear LED Unit - XVUC27
+ / - Hover over image to Zoom
Other Views

    Tower Light XVU Series Clear LED Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVUC27
    SKU: 25636789
    $43.90
    Checking Pricing
         
    Color:Clear
    Voltage Rating:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVUC27
    • Color Clear
    • Mounting 60 mm
    • Voltage Rating 24
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Clear LED 24V unit for use with 60 mm tower lights.
    • Polycarbonate material
    • Operating temperature: -25 to 50 Degree C
    • Dimensions: 5-1/5 L x 3-3/5 W x 3-1/2 H inches