Square D (Schneider Electric) XVUZ05 Tower Light Fixing Plate | Graybar Store
Square D (Schneider Electric) - Tower Light Fixing Plate - XVUZ05
+ / - Hover over image to Zoom
Other Views

    Tower Light Fixing Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVUZ05
    SKU: 25671867
    $90.38
    Checking Pricing
         
    Color:Black
    Size:2.36 (Mounting Diameter) in
    Length:8.26 to 15.15 in.
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVUZ05
    • Color Black
    • Size 2.36 (Mounting Diameter) in
    • Voltage (Volts) 24
    • Length 8.26 to 15.15 in.
    • Mounting 60 mm
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Tower Light Mounting Plate, Voltage (Volts): 24 V AC/V DC