Square D (Schneider Electric) XVUZ01 Tower Light Fixing Plate | Graybar Store
Square D (Schneider Electric) - Tower Light Fixing Plate - XVUZ01
+ / - Hover over image to Zoom
Other Views

    Tower Light Fixing Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVUZ01
    SKU: 25636784
    $25.82
    Checking Pricing
         
    Color:Black
    Size:2.36 (Mounting Diameter) in
    Mount Type:Swivel
    Length:0.67 in.
    Voltage (Volts):24; 110 to 240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVUZ01
    • Color Black
    • Size 2.36 (Mounting Diameter) in
    • Voltage (Volts) 24; 110 to 240
    • Length 0.67 in.
    • Mount Type Swivel
    • Mounting 60 mm
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Tower Light Mounting Plate, Voltage (Volts): 110 to 240 V AC; 24 V AC/DC, Mount Type: Swivel