Square D (Schneider Electric) XVUZ02 Tower Light Fixing Plate with 100 mm Pole | Graybar Store
Square D (Schneider Electric) - Tower Light Fixing Plate with 100 mm Pole - XVUZ02
+ / - Hover over image to Zoom
Other Views

    Tower Light Fixing Plate with 100 mm Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVUZ02
    SKU: 25649422
    $38.73
    Checking Pricing
         
    Color:Black
    Width (Inches):3-15/16 in.
    Height (Inches):2-2/5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVUZ02
    • Color Black
    • Height (Inches) 2-2/5
    • Mounting 60 mm
    • Width (Inches) 3-15/16 in.
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Black fixing plate with 100 mm pole for use with XVU tower lights.
    • Polycarbonate material
    • Operating temperature: -25 to 50 Degree C
    • 100 mm Pole