Square D (Schneider Electric) XVBC8G4 Tower Light | Graybar Store
Square D (Schneider Electric) - Tower Light - XVBC8G4
+ / - Hover over image to Zoom
Other Views

    Tower Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVBC8G4
    SKU: 99489799
    $442.92
    Checking Pricing
         
    Color:Red
    Additional Features:Indoor Use Only
    Height (Inches):6.18
    Size:2.76 (Mounting Diameter) in
    Width (Inches):2.76
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVBC8G4
    • Color Red
    • Size 2.76 (Mounting Diameter) in
    • Voltage (Volts) 120
    • Additional Features Indoor Use Only
    • Height (Inches) 6.18
    • Mounting 70 mm
    • Width (Inches) 2.76
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Tower Light, Voltage (Volts): 120 V AC, Height (Inches): 6.18 in, Width (Inches): 2.76 in