Square D (Schneider Electric) XVC6B25S XVC Series Tower RO Pole Buzzer Flash | Graybar Store
Square D (Schneider Electric) - XVC Series Tower RO Pole Buzzer Flash - XVC6B25S
+ / - Hover over image to Zoom
Other Views

    XVC Series Tower RO Pole Buzzer Flash

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVC6B25S
    SKU: 25426235
    $358.84
    Checking Pricing
         
    Height (Inches):20.59
    Size:2.36 (Mounting Diameter) in
    Length:21.65 in.
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVC6B25S
    • Size 2.36 (Mounting Diameter) in
    • Voltage (Volts) 24
    • Height (Inches) 20.59
    • Length 21.65 in.
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Tower Light, Voltage (Volts): 24 V AC/V DC, Height (Inches): 20.59 in