Square D (Schneider Electric) XVBC9M Tower Light 130V Audible Sounder | Graybar Store
Square D (Schneider Electric) - Tower Light 130V Audible Sounder - XVBC9M
+ / - Hover over image to Zoom
Other Views

    Tower Light 130V Audible Sounder

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVBC9M
    SKU: 99509127
    $482.42
    Checking Pricing
         
    Color:Black
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVBC9M
    • Color Black
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Black 130V audible sounder unit for use with tower lights.
    • 90 dB at 1 m
    • Adjustable from 75-90 dB
    • Continuous or intermittent modes