Panduit P110KT3004Y Tower Kit | Graybar Store
Panduit - Tower Kit - P110KT3004Y
+ / - Hover over image to Zoom
Other Views

    Tower Kit

    Manufacturer: Panduit
    Manufacturer #: P110KT3004Y
    SKU: 25076083
    $220.39
    Checking Pricing
         
    Mounting Type:Wall Mount
    Product Includes:All of the components required to completely wire a 110 base
    No. of Pairs:300
    Dimensions (Inches):8.63 W x 23.93 H
    Packaging:1 Each
    No. of Ports:72
    Alternate Manufacturer Part No.:P110KT3004Y
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110KT3004Y
    • Category Cat 5e
    • Termination Style Field Terminated
    • No. of Ports 72
    • Alternate Manufacturer Part No. P110KT3004Y
    • Dimensions (Inches) 8.63 W x 23.93 H
    Product Overview:
    Pan-Punch® Tower Kit, No. of Pairs: 300, Dimension (Inches): 8.63 W x 23.93 H in, Cat 5e, Packaging: 1 Each