Chatsworth 12086-719 Tie-Down Bracket, Tower CPU, Black, 19 in. | Graybar Store
Chatsworth - Tie-Down Bracket, Tower CPU, Black, 19 in. - 12086-719
+ / - Hover over image to Zoom
Other Views

    Tie-Down Bracket, Tower CPU, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12086-719
    SKU: 95023134
    $190.99
    Checking Pricing
         
    Color:Black
    Depth (Inches):22 in.
    Packaging:2
    Mounting Type:Shelf Mount
    Width (Inches):19 in.
    Cable Entry:Down
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12086-719
    • Color Black
    • Type Tie-Down Brackets
    • Cable Entry Down
    • Depth (Inches) 22 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Packaging 2
    • Country of Origin US - USA
    Product Overview:
    Tower CPU Adjustable Tie-Down Bracket, Aluminum, Black, Shelf Mount