Krylon A01580 Tough Coat® Acrylic Alkyd Enamel Aerosols,Purple | Graybar Store
Krylon - Tough Coat® Acrylic Alkyd Enamel Aerosols,Purple - A01580
+ / - Hover over image to Zoom
Other Views

    Tough Coat® Acrylic Alkyd Enamel Aerosols,Purple

    Manufacturer: Krylon
    Manufacturer #: A01580
    SKU: 25176675
    $9.89
    Checking Pricing
         
    Color:Purple
    Size:12 oz. Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # A01580
    • Color Purple
    • Size 12 oz. Can
    • SAP Material Type ZSTD
    Product Overview:
    OSHA purple, 12 oz arcylic enamel.
    • Tough, protective coating resists chipping and peeling
    • Smooth, even coverage
    • Fast-drying; dries to the touch in 15 minutes
    • Ideal for light- to heavy-duty painting projects, both indoors & outdoors