Square D (Schneider Electric) HMIGTO5310REQAXNA Touchscreen Panel | Graybar Store
Square D (Schneider Electric) - Touchscreen Panel - HMIGTO5310REQAXNA
+ / - Hover over image to Zoom
Other Views

    Touchscreen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIGTO5310REQAXNA
    SKU: 25704450
    $4,702.50
    Checking Pricing
         
    Additional Features:Ethernet Connector; Mini B USB 2.0 Connector; USB 2.0 Port Type A Connector
    Packaging:1 Each
    Power Source:Battery Pack
    Rating:96 Mb
    Size:10.4 Display in
    Voltage Rating:24 V DC
    Width (mm):272.5 mm
    Depth:57 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIGTO5310REQAXNA
    • Size 10.4 Display in
    • Additional Features Ethernet Connector; Mini B USB 2.0 Connector; USB 2.0 Port Type A Connector
    • Depth 57 mm
    • Height 77.5 mm
    • Power Source Battery Pack
    • Rating 96 Mb
    • Width (mm) 272.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Magelis™ HMI Touchscreen Panel, Packaging: 1 Each, Height: 214.5 mm, Size: 10.4 Display in, Voltage Rating: 24 V DC