Square D (Schneider Electric) HMISTO531 Touchscreen Panel | Graybar Store
Square D (Schneider Electric) - Touchscreen Panel - HMISTO531
+ / - Hover over image to Zoom
Other Views

    Touchscreen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMISTO531
    SKU: 25541721
    $420.86
    Checking Pricing
         
    Additional Features:Monochrome Ethernet G/O/R; USB V2.0 Host Type A Port; USB V2.0 Mini-B Port
    Packaging:1 Each
    Size:3.4 Display in
    Amperage Rating:30 A
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMISTO531
    • Size 3.4 Display in
    • Additional Features Monochrome Ethernet G/O/R; USB V2.0 Host Type A Port; USB V2.0 Mini-B Port
    • Amperage Rating 30 A
    • Height 77.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • Country of Origin CN - China
    Product Overview:
    Magelis™ HMI Touchscreen Panel, Packaging: 1 Each, Size: 3.4 Display in, Voltage Rating: 24 V DC