Square D (Schneider Electric) HMIGTO2300 Touchscreen Panel | Graybar Store
Square D (Schneider Electric) - Touchscreen Panel - HMIGTO2300
+ / - Hover over image to Zoom
Other Views

    Touchscreen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIGTO2300
    SKU: 25477274
    $2,124.02
    Checking Pricing
         
    Additional Features:Mini B USB 2.0 Connector; SUB-D 9 Connector; USB 2.0 Type A Connector
    Packaging:1 Each
    Power Source:Battery Pack
    Rating:64 Mb
    Size:5.7 (Display) in
    Voltage Rating:24 V DC
    Width (mm):169.5 mm
    Depth:59.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIGTO2300
    • Size 5.7 (Display) in
    • Additional Features Mini B USB 2.0 Connector; SUB-D 9 Connector; USB 2.0 Type A Connector
    • Depth 59.5 mm
    • Height 77.5 mm
    • Power Source Battery Pack
    • Rating 64 Mb
    • Width (mm) 169.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magelis™ HMI Touchscreen Panel, Packaging: 1 Each, Height: 137 mm, Size: 5.7 Display in, Voltage Rating: 24 V DC