Square D (Schneider Electric) HMIGTO1310 Touchscreen Panel | Graybar Store
Square D (Schneider Electric) - Touchscreen Panel - HMIGTO1310
+ / - Hover over image to Zoom
Other Views

    Touchscreen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIGTO1310
    SKU: 25477273
    $894.33
    Checking Pricing
         
    Additional Features:CE, cULus, Class 1 Div. 2, Marine Certifications; Configured by Vijeo Designer; IP65; IP66K for Stainless Steel Models;
    Packaging:1 Each
    Power Source:Battery Pack
    Rating:96 Mb
    Size:106 H x 132 W x 42 D mm
    Voltage Rating:24 V DC
    Width (mm):132 mm
    Depth:42 mm
    Product Includes:Ethernet; Serial Ports; USB Via Ethernet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIGTO1310
    • Size 106 H x 132 W x 42 D mm
    • Additional Features CE, cULus, Class 1 Div. 2, Marine Certifications; Configured by Vijeo Designer; IP65; IP66K for Stainless Steel Models;
    • Depth 42 mm
    • Height 77.5 mm
    • Power Source Battery Pack
    • Product Includes Ethernet; Serial Ports; USB Via Ethernet
    • Rating 96 Mb
    • Width (mm) 132 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Magelis™ HMI Touchscreen Panel, Packaging: 1 Each, Height: 106 mm, Size: 106 H x 132 W x 42 D mm, Voltage Rating: 24 V DC