Square D (Schneider Electric) HMIGTO6310 Touchscreen Panel | Graybar Store
Square D (Schneider Electric) - Touchscreen Panel - HMIGTO6310
+ / - Hover over image to Zoom
Other Views

    Touchscreen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIGTO6310
    SKU: 25477271
    $4,800.42
    Checking Pricing
         
    Additional Features:Ethernet RJ45 Connector; Mini B USB port Connector; USB 2.0 Type A Connector
    Packaging:1 Each
    Power Source:Battery Pack
    Rating:96 Mb
    Size:12.1 (Display) in
    Amperage Rating:30 A
    Voltage Rating:24 V DC
    Width (mm):315 mm
    Depth:56 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIGTO6310
    • Size 12.1 (Display) in
    • Additional Features Ethernet RJ45 Connector; Mini B USB port Connector; USB 2.0 Type A Connector
    • Amperage Rating 30 A
    • Depth 56 mm
    • Height 77.5 mm
    • Power Source Battery Pack
    • Rating 96 Mb
    • Width (mm) 315 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Magelis™ HMI Touchscreen Panel, Packaging: 1 Each, Height: 241 mm, Size: 12.1 Display in, Voltage Rating: 24 V DC