Square D (Schneider Electric) HMISTO512 Touchscreen Panel | Graybar Store
Square D (Schneider Electric) - Touchscreen Panel - HMISTO512
+ / - Hover over image to Zoom
Other Views

    Touchscreen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMISTO512
    SKU: 25279284
    $361.68
    Checking Pricing
         
    Additional Features:3.4 in Monochrome STN LCD Display With Multi-Color Back-Light; CE, cULus, Class 1 Div 2 Certifications; Configured by Vijeo
    Packaging:1 Each
    Rating:115.2 kbit/s
    Size:77.5 H x 116.5 W x 36.5 D mm
    Voltage Rating:24 V DC
    Width (mm):116.5 mm
    Depth:36.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMISTO512
    • Size 77.5 H x 116.5 W x 36.5 D mm
    • Additional Features 3.4 in Monochrome STN LCD Display With Multi-Color Back-Light; CE, cULus, Class 1 Div 2 Certifications; Configured by Vijeo
    • Depth 36.5 mm
    • Height 77.5 mm
    • Rating 115.2 kbit/s
    • Width (mm) 116.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • Country of Origin CN - China
    Product Overview:
    Magelis™ HMI Touchscreen Panel, Packaging: 1 Each, Height: 77.5 mm, Size: 77.5 H x 116.5 W x 36.5 D mm, Voltage Rating: 24 V DC