Square D (Schneider Electric) HMIS85 Touchscreen Display Module | Graybar Store
Square D (Schneider Electric) - Touchscreen Display Module - HMIS85
+ / - Hover over image to Zoom
Other Views

    Touchscreen Display Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIS85
    SKU: 25511127
    $661.54
    Checking Pricing
         
    Packaging:1 Each
    Size:5.7 (Display) in
    Width (mm):163 mm
    Depth:129.4 mm
    Module:Front Module
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIS85
    • Size 5.7 (Display) in
    • Depth 129.4 mm
    • Height 77.5 mm
    • Module Front Module
    Product Overview:
    Magelis™ HMI Touchscreen Display Module, Packaging: 1 Each, Size: 5.7 Display in, Front Module