Square D (Schneider Electric) HMISTU855S Touchscreen | Graybar Store
Square D (Schneider Electric) - Touchscreen - HMISTU855S
+ / - Hover over image to Zoom
Other Views

    Touchscreen

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMISTU855S
    SKU: 25440041
    $1,148.16
    Checking Pricing
         
    Additional Features:Mini B USB (V2.0) Port Connector; USB Type A Connector
    Packaging:1 Each
    Rating:16 Mb; 64 kB
    Size:5.7 (Display) in
    Amperage Rating:30 A
    Voltage Rating:24 V DC
    Width (mm):163 mm
    Depth:56.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMISTU855S
    • Size 5.7 (Display) in
    • Additional Features Mini B USB (V2.0) Port Connector; USB Type A Connector
    • Amperage Rating 30 A
    • Depth 56.5 mm
    • Height 77.5 mm
    Product Overview:
    Magelis™ HMI Touchscreen, Packaging: 1 Each, Height: 129.15 mm, Size: 5.7 Display in, Voltage Rating: 24 V DC