Pentair Hoffman ATPHS61 Touch Up Paint | Graybar Store
Pentair Hoffman - Touch Up Paint - ATPHS61
+ / - Hover over image to Zoom
Other Views

    Touch Up Paint

    Manufacturer: Pentair Hoffman
    Manufacturer #: ATPHS61
    SKU: 93166455
    $29.91
    Checking Pricing
         
    Color:ANSI 61 Hoffman High Solids Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ATPHS61
    • Color ANSI 61 Hoffman High Solids Grey
    • Type Touch Up Paint
    Product Overview:
    Wall-mount enclosure is 53 W x 37 H x 12.25 inch D. Type 4X enclosure has additional quarter-turn latches.
    Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch:
    • 14 Gauge 304 Stainless Steel
    • Door and body has smooth #4 brushed finish
    • Seams continuously welded and ground smooth
    • Minimum-width body flange provides maximum body opening
    • Corner formed doors
    • External formed 90-degree body flange
    • Stainless steel quarter-turn with latches with flush slotted insert provided on three sides of enclosure door
    • Integral door alignment device to properly align door and gasket to body offset
    • Mounting holes in back of body for direct mounting
    • Stainless steel hidden hinges
    • Doors are interchangeable and easily removed by pulling clip-style hinge pins
    • Seamless foam-in-place gasket
    • Self-grounding latch system with double seal
    • Bonding provision on door
    • Grounding stud on body