Square D (Schneider Electric) - Touch Up Paint - PK49SP
+ / - Hover over image to Zoom
Other Views

Touch Up Paint

Manufacturer: Square D (Schneider Electric)
Manufacturer #: PK49SP
SKU: 88242148
$31.79
Checking Pricing
     
Color:ASA49 Grey
Flame Retardant:Flammable
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # PK49SP
  • Color ASA49 Grey
  • Application Interior Touch-Up Paint
  • Flame Retardant Flammable
  • Flammability Rating Extremely Flammable
Product Overview:
Grey 12 ounce aerosol can touch-up paint.
  • Touch-Up paint
  • Solvent base type
  • Flat finish
  • Net weight 12 oz.
  • Coverage 10 to 12 sq. ft., application temperature 50 to 90°F, Surface Square-D safety switch, interior/exterior with grey finish.