Chatsworth 25401-700 Touch-Up Paint | Graybar Store
Chatsworth - Touch-Up Paint - 25401-700
+ / - Hover over image to Zoom
Other Views

    Touch-Up Paint

    Manufacturer: Chatsworth
    Manufacturer #: 25401-700
    SKU: 22077394
    $13.19
    Checking Pricing
         
    Color:Black
    Size:1 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 25401-700
    • Color Black
    • Size 1 oz
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® Touch-Up Paint, Black, Size: 1 oz