Viking Electronics K-1900-5 Touch Tone Hot-Line Dialer | Graybar Store
Viking Electronics - Touch Tone Hot-Line Dialer - K-1900-5
+ / - Hover over image to Zoom
Other Views

    Touch Tone Hot-Line Dialer

    Manufacturer: Viking Electronics
    Manufacturer #: K-1900-5
    SKU: 97103832
    $85.55
    Checking Pricing
         
    Power Source:Telephone line powered
    Length (Feet):0.0
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1900-5
    • Color Ivory
    • Length (Feet) 0.0
    • Power Source Telephone line powered
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Programmable hot-line touch tone dialer.
    The K-1900-5 is easily programmed remotely or locally using a standard Touch Tone phone.

    NOTE: This product does not eliminate the possibility of toll fraud! To further protect against fraudulent calls, use with a TR-1 Toll Restrictor (Fax Back Document 705

    Applications

    • Security and emergency phones
    • Interactive point of sales displays
    • Apartment security
    • Catalog sales
    • Automated
    • Teller Machines (ATM's)
    • Replaces leased ring down circuits
    • Hot-Line reservation phones for hotels, air lines, car rentals, etc.
    Features
    • Touch Tone programmable
    • Telephone line powered
    • Non-volatile E2 memory (no batteries required)
    • Ring detection (won't dial on inbound calls)
    • User programmable security code
    • Programmable pauses in one and four second increments
    • Programmable to interrupt user
    • Touch Tone dialing to help control fraudulent calls from hand held dialers, etc.
    • Programmable dialing speed (normal or fast)
    • Can be configured to operate from a contact closure (Fax Back Document 818)
    • One year warranty
    • Made in the USA
    Specifications
    • Power: Telephone Line Powered (24V DC 20 mA minimum)
    • Environmental: 32° to 90°F (0° to 32°C) with 5% to 95% non-condensing humidity
    • Dimensions: 2.9 x 2.1 x 1.0 inches (73.7 mm x 53.3 mm x 25.4 mm)
    • Weight: 3.0 oz (85 g)
    • Connection: (1) RJ11 plug, (1) RJ11 jack