Square D (Schneider Electric) HMISCU6B5 Touch Controller Panel | Graybar Store
Square D (Schneider Electric) - Touch Controller Panel - HMISCU6B5
+ / - Hover over image to Zoom
Other Views

    Touch Controller Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMISCU6B5
    SKU: 25621119
    $1,150.79
    Checking Pricing
         
    Additional Features:Ethernet TCP/IP Connector; Mini B USB (V2.0) Connector; USB A (V2.0) Connector
    Packaging:1 Each
    Rating:115.2 kbit/s
    Size:3.5 Display in
    Voltage Rating:24 V DC
    Width (mm):128 mm
    Depth:102 mm
    Input Voltage:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMISCU6B5
    • Size 3.5 Display in
    • Additional Features Ethernet TCP/IP Connector; Mini B USB (V2.0) Connector; USB A (V2.0) Connector
    • Depth 102 mm
    • Height 77.5 mm
    • Input Voltage 24 V DC
    • Rating 115.2 kbit/s
    • Width (mm) 128 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Magelis™ HMI Touch Controller Panel, Packaging: 1 Each, Height: 74.95 mm, Size: 3.5 Display in, Voltage Rating: 24 V DC