Square D (Schneider Electric) HMISCU8B5 Touch Controller Panel | Graybar Store
Square D (Schneider Electric) - Touch Controller Panel - HMISCU8B5
+ / - Hover over image to Zoom
Other Views

    Touch Controller Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMISCU8B5
    SKU: 25617890
    $1,578.22
    Checking Pricing
         
    Additional Features:3.5 or 5.7 in TFT Color Display QVGA; Ethernet TCP/IP Type Connector; RS485/RS232 Type Communication Ports Connector; USB
    Packaging:1 Each
    Rating:115.2 kbit/s
    Size:5.7 Display in
    Voltage Rating:24 V DC
    Width (mm):163 mm
    Depth:76.22 mm
    Output Voltage:24 V DC
    Input Voltage:24 V DC
    Output Amperage:90 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMISCU8B5
    • Size 5.7 Display in
    • Additional Features 3.5 or 5.7 in TFT Color Display QVGA; Ethernet TCP/IP Type Connector; RS485/RS232 Type Communication Ports Connector; USB
    • Depth 76.22 mm
    • Height 77.5 mm
    • Input Voltage 24 V DC
    • Output Amperage 90 mA
    • Output Voltage 24 V DC
    • Rating 115.2 kbit/s
    • Width (mm) 163 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Magelis™ HMISCU Touch Controller Panel, Packaging: 1 Each, Height: 129.4 mm, Size: 5.7 Display in, Voltage Rating: 24 V DC