Telect ELF-3004-1800 Total Front Access Module Cat 5e; Cat 6 | Graybar Store
Telect - Total Front Access Module Cat 5e; Cat 6 - ELF-3004-1800
+ / - Hover over image to Zoom
Other Views

    Total Front Access Module Cat 5e; Cat 6

    Manufacturer: Telect
    Manufacturer #: ELF-3004-1800
    SKU: 25089055
    $295.22
    Checking Pricing
         
    Module:RJ45 Total Front Access Module
    No. of Units High:1
    Color:Black
    Adapter Type Front:Flat
    No. of Ports:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # ELF-3004-1800
    • Color Black
    • No. of Ports 8
    • Adapter Type Front Flat
    • Module RJ45 Total Front Access Module
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Telect® Total Front Access Module, Black, Cat 5e; Cat 6, Termination Style: Push-On