NSI Industries EJWT Tork® Percentage Timer, 120/240 Volt AC | Graybar Store
NSI Industries - Tork® Percentage Timer, 120/240 Volt AC - EJWT
+ / - Hover over image to Zoom
Other Views

    Tork® Percentage Timer, 120/240 Volt AC

    Manufacturer: NSI Industries
    Manufacturer #: EJWT
    SKU: 25378410
    $340.58
    Checking Pricing
         
    Voltage (Volts):120-240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # EJWT
    • Voltage (Volts) 120-240 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SPDT, 120-240 volt timer switch with 60 Hz.
    • Automatic on/off control for repeating operation
    • 32 repeating cycle time settings from 15 seconds to 24 hours
    • 32 settings for power On from 0 to 100 percent 120/240 VAC input voltage for multiple uses
    • NEMA-4X plastic enclosure for indoor use