NSI Industries Astronomic Time Switch 3R | Graybar Store
NSI Industries - Astronomic Time Switch 3R
+ / - Hover over image to Zoom
Other Views

    Astronomic Time Switch 3R

    Manufacturer: NSI Industries
         

    Tork® EWZ Series 7 Day Astronomic Timer Switch

    • Manufacturer NSI Industries
    • NEMA Ratings 3R
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Time Cycle
    Poles
    Contact Operation
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Amps
    Voltage (Volts)
    Price
    EWZ101
    25236273
    1 Channel
    40 A
    $
    236
    .53
    /
    EA
    25236273
    Additional Features
    1 Channel
    Voltage Rating
    Time Cycle
    Poles
    Contact Operation
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Amps
    40 A
    Voltage (Volts)
    $
    236
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EWZ120
    25411415
    AM/PM Clock Format; Astronomic: Daily Adjustments Changes in Sunset Times.
    120 to 277 V AC
    7 day
    1
    1 NC; 1 NO
    30 A
    $
    247
    .92
    /
    EA
    25411415
    Additional Features
    AM/PM Clock Format; Astronomic: Daily Adjustments Changes in Sunset Times.
    Voltage Rating
    120 to 277 V AC
    Time Cycle
    7 day
    Poles
    1
    Contact Operation
    1 NC; 1 NO
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Amps
    30 A
    Voltage (Volts)
    $
    247
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236273 SKU, 25236273 ANALYTICS...
    Time Cycle
    Poles
    Contact Operation
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Amps
    40 A
    Voltage (Volts)
    Price
    $
    236
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25411415 SKU, 25411415 ANALYTICS...
    Time Cycle
    7 day
    Poles
    1
    Contact Operation
    1 NC; 1 NO
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Amps
    30 A
    Voltage (Volts)
    Price
    $
    247
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available