NSI Industries 1102B Tork® 1100 Series Electromechanical Timer,208-277 Voltage | Graybar Store
NSI Industries - Tork®  1100 Series Electromechanical Timer,208-277 Voltage - 1102B
+ / - Hover over image to Zoom
Other Views

    Tork® 1100 Series Electromechanical Timer,208-277 Voltage

    Manufacturer: NSI Industries
    Manufacturer #: 1102B
    SKU: 88271941
    $117.37
    Checking Pricing
         
    Voltage (Volts):208-277
    Amps:40 A
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 1102B
    • Voltage (Volts) 208-277
    • Amps 40 A
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24 Hour Time Switch 40A 208-277V SPST Indoor Metal Enclosure